4 in. MPT Plastic Slotted Countersunk Cleanout Plug
4 in. MPT Plastic Slotted Countersunk Cleanout Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Acid resistant and chemically inert
- Highly durable
- Will not seize up on ABS or PVC
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cover Color Finish:
- Black
- Drain Base Material:
- Plastic
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cleanout Plug
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No