Sioux Chief
4 in. Hub PVC Floor Drain Assembly with 5-1/2 in. Round 304 Stainless Steel Grate and Ring and Strainer
Part #S8334PSR | Item #4100670 | Manufacturer Part #833-4PSR
$79.58
EACH
Fits Pipe Size:
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- PVC base adapter, ABS clamping collar, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
Documents
Specifications
Drain Base Height: 4 in
Drain Base Material: Plastic
Drain Base Material Type: PVC
Drain Grate Material: Stainless Steel
Drain Grate Material Type: 304
Grate Diameter: 5-1/2 in
Grate Shape: Round
Outlet Type: Hub
Trap Primer Connection: Yes
Type: S8334PSR