DESCRIPTION

  • Branches are 2" on center
  • Press-fit compatible

Sioux Chief 4 in. Male Sweat Trunk End Port Manifold

S67820442

Fitting Sizes:

1 in

SPECIFICATIONS

End Connection 1
Male Sweat
Fitting Size 1
1 in
Fitting Sizes
1 in
Lead Law Compliant
Yes
Length
4 in
Material
Copper
Material Type
Type L

Starting at
$24.85
EACH
  • QUANTITY