4 in. Pipe Hanger
4 in. Pipe Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Keyhole design provides faster installations
- Locking screw keeps pipe secure
Specifications
- Coating:
- Vinyl, Galvanized
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Material:
- Steel
- Schedule Class:
- 40
- UL Listed:
- No