14-1/8 x 14-1/8 x 6-3/8 in. Floor Mount PVC Floor Sink

You last purchased this on
 
Sioux Chief

SquareMax™ 861 Series 14-1/8 x 14-1/8 x 6-3/8 in. Floor Mount PVC Floor Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

SquareMax™ 861 Series 14-1/8 x 14-1/8 x 6-3/8 in. Floor Mount PVC Floor Sink

  • Fast #
  • Part #S8614PN
  • Item #3270814
  • Manufacturer Part #861-4PN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Low profile design with anchor flange for a clean appearance and a solid installation
  • All inner surfaces are pitched, no standing water in sump area
  • Sump area is 54% larger than most PVC square floor sinks
  • Tough, impact resistant PVC construction
  • No distortion from water temperatures up to 180° F
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
SquareMax™ 861 Series
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Solvent Weld
End Connections:
Solvent Weld
Fits Pipe Size:
4 in
Shape:
Square
Sink Bowl Size:
14-1/8 in x 14-1/8 in x 6-3/8 in
Sink Depth:
6-3/8 in
Sink Installation Type:
Floor Mount
Sink Material:
PVC