4 in. PVC Plug in Black
4 in. PVC Plug in Black
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Machined from solid PVC
- Load limit: 6,000+ lbs
- Schedule 40 thread
- Made in the USA
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Plug
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No