DESCRIPTION

  • Branches are 2" on-center

Sioux Chief 4-Pint Male Sweat x Closed Manifold

S672WG0440

Fitting Sizes:

1 in x 1/2 in x 1 in x 1/2 in

SPECIFICATIONS

End Connection 1
Male Sweat
End Connection 4
Male Sweat
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Size 3
1 in
Fitting Size 4
1/2 in
Fitting Sizes
1 in x 1/2 in x 1 in x 1/2 in
Lead Law Compliant
Yes
Material
Copper

Starting at
$47.52
EACH
  • QUANTITY