DESCRIPTION

  • Corrosion resistant
  • Holds 5 floors for head test
  • Knockout will not break apart and cannot fall down drain pipe
  • Proven performance, improved design

Sioux Chief TKO™ 4 x 3 PVC Tko Closet Flange With Stainless Steel Ring

S886PTMS

Diameter:

4 in

SPECIFICATIONS

Collection
TKO™
Color Finish
White
Color Finish Category
Whites
Diameter
4 in
Height
2 in
Material
Plastic

Starting at
$10.48
EACH
  • QUANTITY

DOCUMENTS