4 in. FIPS Cast Iron Push Joint Adapter
4 in. FIPS Cast Iron Push Joint Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with any standard MIP thread drain or cleanout
Specifications
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS x FIPS
- Fits Pipe Size:
- 4 in
- GSA Approved:
- No
- Height:
- 4-1/8 in
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Outlet Type:
- Push Joint
- Product Type:
- Adapter