DESCRIPTION

  • Free dry seal pipe collar included with every SmartSpout™
  • Installs directly onto 1/2" copper stub out with only #2 Phillips screwdriver
  • Slip-fit convenience; secure, clean, tight to finished wall, eliminating the need to caulk

Sioux Chief Smart Spout™ 5-1/4 in. Tub Spout

S97232

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM B-88-93
Application
Residential
Collection
Smart Spout™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CTS
Fitting Size 1
1/2 in
Length
5-1/4 in
Size
1/2 in

Starting at
$16.42
EACH
  • QUANTITY