DESCRIPTION

  • Bolt base loads into any flange
  • Completely corrosion proof bolts
  • Fits under most bolt caps
  • Improved adaptability—open end nut now fits 1/2 sockets
  • Made in the USA
  • Redesigned threads provide increased strength and smoother, faster threading

Sioux Chief 5/16 x 2-1/4 Closet Bolt

S425

Diameter:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
5/16 in
Length
2-1/2 in
Material
Plastic
Material Type
Nylon

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$0.47
EACH
  • QUANTITY