DESCRIPTION

  • Secures tube when penetrating walls and floors
  • Slides over and locks tube into place

Sioux Chief 5/8 x 2 in. CTS ID x OD Tube Nut

S6122

Inside Diameter:

1/2 in

SPECIFICATIONS

Diameter
2 in
Inside Diameter
1/2 in
Material
Copper

Starting at
$1.6
EACH
  • QUANTITY