Sioux Chief 5 x 7 in. Tub Spot 90° Elbow
S61357
Fitting Sizes:
1/2 inSPECIFICATIONS
- ADA Compliant
- No
- End Connection 1
- Male Sweat
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- Height
- 7 in
- Lead Law Compliant
- Yes
- Length
- 5 in
- Material
- Copper
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday