Sioux Chief

5 yd. 1-1/2 in. Open Mesh Sand Cloth

Part #SIO73005  |  Manufacturer Part #730-05

Length:

360 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open mesh is waterproof
  • Rinse when mesh gets loaded with debris

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Length: 360 in

Material: Abrasive Mesh

Type: SIO73005

Width: 1-1/2 in