• Cart

DESCRIPTION

  • Deeper glue surface ensures a good seal especially on unevenly cut pipe
  • May be glued to pipe with all-purpose glue
  • Tip acts as a handle while applying glue and can be snipped to allow filling and bleeding with water or air for testing

Sioux Chief GripTip™ 50-Pack Test Cap

S8808C

Diameter:

SPECIFICATIONS

Collection
GripTip™
Color Finish
Red
Color Finish Category
Reds
Diameter
3 in
Material
Plastic

Starting at
$0.72
EACH
  • QUANTITY

DOCUMENTS