5/16 x 2-1/2 in. Plastic Closet Bolt Box of 50
This product has been replaced by
Manufacturer Part #425-PB
5/16 x 2-1/2 in. Plastic Closet Bolt Box of 50
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits under most bolt caps
- Bolt base loads into any flange
- Redesigned threads provide increased strength and smoother, faster threading
- Made in the USA
- Completely corrosion proof bolts
- Improved adaptability—open end nut now fits 1/2 sockets
Specifications
- Diameter:
- 5/16 in
- Length:
- 2-1/2 in
- Material:
- Plastic
- Material Type:
- Nylon