This product requires certification to purchase.

Acoustical 3/4" CTS Full Clamp Tube Strap

Sioux Chief

551 Series Acoustical 3/4" CTS Full Clamp Tube Strap

  • Fast #
  • Part #S551P3Q
  • Item #9518513
  • Manufacturer Part #551-P3Q
5 out of 5 Customer Rating
Brand image
Sioux Chief

551 Series Acoustical 3/4" CTS Full Clamp Tube Strap

  • Fast #
  • Part #S551P3Q
  • Item #9518513
  • Manufacturer Part #551-P3Q
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 4200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Keeps tube off the mounting surface to reduce waterline noise
  • Easy installation, snaps onto tube and includes nails or screws
  • Install in alternating directions to secure tubing
  • Compatible with copper, PEX and CPVC
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/4 in
Length
1-1/10 in
Width
19/50 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
551 Series
Color Finish Category
Greys
Color Finish Name
Zinc Plated
Material
Elastomer, Plastic, Steel
Material Type
Polypropylene
Electrical & Operational Information
Maximum Temperature
160
Warranty & Product Information
Type
S551P3Q
UPC
739236205957