Steel Water Heater Stand supports up to 100 gal. Water Heater
Steel Water Heater Stand supports up to 100 gal. Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- Quick and easy assembly
Specifications
- CARB OTC LEED Compliant:
- No
- Coating:
- Galvanized
- GSA Approved:
- No
- Height:
- 18 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Steel
- Product Type:
- Stand
- Weight Capacity:
- 1300 lb
- Width:
- 24 in