DESCRIPTION
- Adjustable after the pour
- Coring sleeve, head adapter, and coring plug
- Withstands light foot traffic
Sioux Chief Finish Line™ 6- 1/2 in. Diameter Head Adapter Square Adjustable Floor Drain SCH40 Hub Connection
S8324HNQ
Drain Opening:
4 inSPECIFICATIONS
- Collection
- Finish Line™
- Color Finish
- Nickel Bronze
- Color Finish Category
- Nickel Tones
- Diameter
- 7 in
- Drain Opening
- 4 in
- End Connection 1
- Hub
- Material
- Plastic
- Material Type
- ABS
- Width
- 7 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday