DESCRIPTION

  • Can be used in conjunction with washing machine drain hose
  • Ideal for adding condensate lines to drain box
  • Securely sets into drain box through integral bottom ridges of the drain box
  • Two-piece design snaps together for fast installation and easy cleaning

Sioux Chief OxBox™ 6-1/2 in. Outlet Box for Secondary Drainage Funnel

S696CF

Width:

3-1/8 in

SPECIFICATIONS

Collection
OxBox™
Color Finish
White
Color Finish Category
Whites
Depth
2-3/8 in
End Connection 1
CTS
Fitting Size 1
1/2 in
Height
6-1/2 in
Material
Plastic
Size
1/2 in
Width
3-1/8 in

Starting at
$6.35
EACH
  • QUANTITY