DESCRIPTION

Sioux Chief 6 in. Copper Plated Pipe Hook

S50622C

Fits Pipe Size:

1/2 in

SPECIFICATIONS

Coating
Copper
Fits Pipe Size
1/2 in
Gauge
10
Length
2-1/2 in
Material
Steel

Starting at
$0.16
EACH
  • QUANTITY

DOCUMENTS