6 in. Plastic Roof Drain

You last purchased this on
 
Sioux Chief

6 in. Plastic Roof Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

6 in. Plastic Roof Drain

  • Fast #
  • Part #S868P6
  • Item #347525
  • Manufacturer Part #868-P6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brass thread inserts accept collar and clamp screws
  • Dome strainer and gravel guard are U.V. resistant
  • Requires Certification

Specifications

Construction:
Non-Membrane
Diameter:
11 in
Drain Base Height:
3-3/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
11 in
Drain Grate Material:
Plastic
Drain Opening:
6 in
End Connection 1:
Solvent Weld
End Connections:
Solvent Weld
Fits Pipe Size:
6 in
Height:
8-1/4 in
Material:
Plastic