6 x 1/2 in. Copper Plated Pipe Hook
6 x 1/2 in. Copper Plated Pipe Hook
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Copper
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 10 ga
- Length:
- 2-1/2 in
- Material:
- Steel