DESCRIPTION

  • Connect tub valve to spout nipple in a single easy step
  • Radius fits all valve rough-ins

Sioux Chief 6 x 7 in. Tub Spot 90° Elbow

S61367

Fitting Sizes:

1/2 in

SPECIFICATIONS

ADA Compliant
No
End Connection 1
Male Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
7 in
Lead Law Compliant
Yes
Length
6 in
Material
Copper
WaterSense Labeled
No

Starting at
$5.97
EACH
  • QUANTITY