1/2 in. Brass Full Port F1960 Ball Valve
648 Series 1/2 in. Brass Full Port F1960 Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Collection:
- 648 Series
- End Connection 1:
- F1960
- End Connection 2:
- F1960
- End Connections:
- F1960
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in