648 Series 3/4 in. Brass F1807 Ball Valve

Part #S648XG3  |  Item #4157920  |  Manufacturer Part #648XG3

$15.44 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Chrome plated ball, blowout-proof stem

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM F-1807

Application: Residential

Collection: 648 Series

End Connection 1: F1807

End Connection 2: F1807

End Connections: F1807

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Valve Size: 3/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve