3/4 in. Brass Full Port Solvent Weld Ball Valve

You last purchased this on
 
Sioux Chief

648 Series 3/4 in. Brass Full Port Solvent Weld Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

648 Series 3/4 in. Brass Full Port Solvent Weld Ball Valve

  • Fast #
  • Part #S648CG3FPD
  • Item #4411375
  • Manufacturer Part #648-CG3FPD
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lead-free solder joint
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.4.14, ASME A112.18.1
Clean Bagged:
No
Collection:
648 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-5/8 in
Material:
Brass
Material Type:
CPVC, EPDM
NSF Certified:
No
Pressure - High:
600
Recommended Valve Application:
Plumbing, Public Water Supply
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.89 lb