Sioux Chief
672 Series 1 in. Male Sweat Copper Branch Manifold with 8-1/2 in Ball Valve
Part #S672WV0844 | Item #4826132 | Manufacturer Part #672WV0844
Fitting Sizes:
1 inProduct Details
Documents
Specifications
ASTM Specifications: ASTM F-1960
Application: [Hot and Cold Water Distribution, Plumbing]
Collection: 672 Series
End Connection 1: Male Sweat
End Connection 2: Male Sweat
End Connections: Male Sweat
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Material: Copper
NSF Certified: Yes
Entire Collection
-
Starting at $23.12
-
Starting at $48.09
-
Starting at $327.08
-
Starting at $37.49