Sioux Chief

672 Series Copper Male Sweat x Spin Closed 3/4 in. Valve Manifold

Part #S672X30  |  Manufacturer Part #672X0330

Fitting Sizes:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Type L copper
  • Branch Diameter: 1/2" PEX
  • Number of branches: 3

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1807, ASTM F-1960, ASTM F-2159

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Collection: 672 Series

End Connection 1: PEX

End Connection 2: Spin Closed

End Connections: PEX x Spin Closed

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Fitting Type: Straight

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Copper

NSF Certified: No

Outlet Quantity: 3