DESCRIPTION

  • Boxes mount securely to stud or over studs
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below

Sioux Chief OxBox™ 7-1/4 in. Ice Maker Outlet Boxwith Water Hammer Arrester

S696RG1010CF

Width:

5-3/4 in

SPECIFICATIONS

ASTM Specifications
ASTM E-119, ASTM E-814
Collection
OxBox™
End Connection 1
CPVC Male
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
7-1/4 in
Lead Law Compliant
Yes
Material
Plastic
Width
5-3/4 in

Starting at
$87.33
EACH
  • QUANTITY