DESCRIPTION

  • Connect tub valve to spout nipple in a single easy step
  • Radius fits all valve rough-ins

Sioux Chief 7 x 1/2 in. Type M FIP Swivel Tub Spout

S61387Y

Length:

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Height
7 in
Lead Law Compliant
Yes
Length
8 in
Material
Copper

Starting at
Call for Pricing
  • QUANTITY