DESCRIPTION

  • Branches are 2" on-center

Sioux Chief 8-Branch Male Sweat x Spin Manifold

S672X0830

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
PEX
End Connection 4
PEX
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Size 4
3/4 in
Lead Law Compliant
Yes
Material
Copper
Size
3/4 in x 3/4 in x 3/4 in x 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday