DESCRIPTION

  • Do not use vinyl-coated wire pipe hooks with CPVC pipe or fittings
  • Vinyl-coated steel

Sioux Chief 8 in. Pipe Hook Vinyl-Coated

S50638P

Fits Pipe Size:

3/4 in

SPECIFICATIONS

Coating
Vinyl
Fits Pipe Size
3/4 in
Gauge
10
Length
8 in
Material
Steel
Width
1-1/5 in

Starting at
$0.59
EACH
  • QUANTITY

DOCUMENTS