DESCRIPTION

  • Branches are 2" on-center

Sioux Chief 8-Port PEX Manifold

S672X0840

Material:

SPECIFICATIONS

End Connection 1
PEX
End Connection 4
PEX
Lead Law Compliant
Yes
Material
Copper

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY