8 x 5 in.16 ga FHA 6- Hole Plate

You last purchased this on
 
Sioux Chief

536 Series 8 x 5 in.16 ga FHA 6- Hole Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

536 Series 8 x 5 in.16 ga FHA 6- Hole Plate

  • Fast #
  • Part #S53685
  • Item #3155531
  • Manufacturer Part #536-85
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made in the USA
  • 16 gauge
  • Requires Certification

Documents


Specifications

Collection:
536 Series
Gauge (metal):
16 ga
Length:
8 in
Material:
Steel
Product Type:
Shield Plate
Width:
5 in