DESCRIPTION

  • Connect tub valve to spout nipple in a single easy step
  • Radius fits all valve rough-ins
  • Wall block is crimped to tube

Sioux Chief 8 x 7 in. Male Sweat Tub Spout Elbow

S61287

Fitting Sizes:

1/2 in

SPECIFICATIONS

ADA Compliant
No
End Connection 1
Male Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Length
8 in
Material
Copper
Width
7 in

Starting at
$7.61
EACH
  • QUANTITY