DESCRIPTION

  • Install in alternating directions to ensure secure piping
  • Installation is fast and easy
  • Snaps onto tube with preloaded nails or screws
  • The most affordable solution to keeping tube off the mounting surface

Sioux Chief 800-Bucket CTS Talon with Nail

S5563BK

Fits Pipe Size:

3/4 in

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
3/4 in
Length
1-39/100 in
Material
Plastic

Starting at
$91.29
EACH
  • QUANTITY