2 in. Inside Caulk Plastic Oil Rubbed Bronze Shower Drain
821 Series 2 in. Inside Caulk Plastic Oil Rubbed Bronze Shower Drain
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 375-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Beveled flashing body for easy subfloor installation
- Machine screws and threaded brass inserts in drain body, and head adapter
Specifications
- ASME:
- ASME A112.18.2-2005
- Adjustable:
- Yes
- Collection:
- 821 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Oil Rubbed Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 4-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- Inside Caulk