2 in. Plastic Drain Body and Collar with Test Plug
2 in. Plastic Drain Body and Collar with Test Plug
Frequently Purchased Together
Product Details
- Accepts snap-in and screw on strainers
- Beveled flashing body for easy subfloor installation
- Machine screws and threaded brass inserts in drain body, and head adapter
- Made in the USA
Specifications
- Drain Component Type:
- Drain Body and Collar with Test Plug
- Drain Opening:
- 2 in
- Fits Pipe Size:
- 2 in
- Material:
- Plastic
- Material Type:
- ABS
- Trim Ring:
- No