825 Series 2 in. Push On Plastic White Shower Drain

Part #S8252A  |  Manufacturer Part #825-2A

Starting at
$6.38 EACH

Drain Base Material:

Plastic
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel strainer
  • Not for use with putty with plastic shower drains

Specifications

ANSI Specifications: ANSI A112.18.2-2005

Adjustable: No

Collection: 825 Series

Construction: Non-Membrane

Drain Base Height: 2-5/8 in

Drain Base Material: Plastic

Drain Base Material Type: ABS

Drain Grate Material: Stainless Steel

Fits Pipe Size: 2 in

Grate Color Finish: White

Grate Color Finish Category: Whites

Grate Diameter: 4-1/4 in

Grate Shape: Round

Outlet Type: Push On

Type: S8252A