4 in. MIPT Heavy Duty Floor Drain with 6-5/8 in. Round Cast Iron Grate
842 Series 4 in. MIPT Heavy Duty Floor Drain with 6-5/8 in. Round Cast Iron Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Light Duty, Foot Traffic
- Collection:
- 842 Series
- Fits Pipe Size:
- 4 in
- IAPMO Listed -:
- No
- UL Listed:
- No