Sioux Chief

851 Series 3 in. Adjustable PVC Clean-Out Solvent Weld Connection with Cover in Tenzalloy

Part #S85143T  |  Item #3270578  |  Manufacturer Part #851-43T

$63.11 EACH
(Pricing is for 4 in)

Fits Pipe Size:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  2
  • Pallet:  420

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plug included with threaded brass insert for cover screw
  • Over 1-1/2" of vertical adjustment available
  • Tenzalloy covers for use in pedestrian traffic areas

Specifications

Adjustable: Yes

Application: Heavy Duty

Collection: 851 Series

Drain Base Height: 4-3/8 in

Drain Base Material: Brass

Drain Base Width: 4-3/8 in

Fits Pipe Size: 4 in

Height: 4-3/4 in

IAPMO Listed: No

Material: Cast Iron

Plug Diameter: 4-3/8 in

Type: A3008301