9 x 9 x 8-1/4 in. Floor Mount Cast Iron Floor Sink
860 Series 9 x 9 x 8-1/4 in. Floor Mount Cast Iron Floor Sink
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Acid-resistant coating
- Perfect for high heat discharge applications
- Low profile design with anchor flange for a clean appearance and a solid installation
- Smooth, white, porcelain enamel coating is acid resistant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Drainage Systems
- CARB OTC LEED Compliant:
- No
- Collection:
- 860 Series
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 3 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Shape:
- Round
- Sink Depth:
- 8-1/4 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 9 in x 9 in