3 in. Inside Caulk Plastic Floor Drain
863 Series 3 in. Inside Caulk Plastic Floor Drain
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Larger head/strainer and connection provides increased flow capacity
- For large tile floor showers and showers with multiple heads or body-spray options
Specifications
- ASME:
- ASME A112.6.3-2001
- ASTM:
- ASTM D-2661, ASTM D-2665
- Adjustable:
- Yes
- Collection:
- 863 Series
- Construction:
- Non-Membrane
- Diameter:
- 8-1/2 in
- Drain Base Height:
- 6-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 5-1/2 in
- Grate Shape:
- Round
- Height:
- 6-3/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Outlet Type:
- Inside Caulk