Galvanized Steel Roof Drain
868 Series Galvanized Steel Roof Drain
Frequently Purchased Together
Product Details
Product Details
- Steel sump receiver
- Accepts 868 15" series roof drains
Specifications
- ASME:
- ASME A112.6.4
- Collection:
- 868 Series
- Diameter:
- 24 in
- Drain Component Type:
- Sump Receiver
- Material:
- Steel
- Trim Ring:
- No