4 in. MPT Domestic Glass Fiber Reinforced Polypropylene Countersunk Cleanout Plug in White

You last purchased this on
 
Sioux Chief

878 Series 4 in. MPT Domestic Glass Fiber Reinforced Polypropylene Countersunk Cleanout Plug in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

878 Series 4 in. MPT Domestic Glass Fiber Reinforced Polypropylene Countersunk Cleanout Plug in White

  • Fast #
  • Part #S878040
  • Item #1583594
  • Manufacturer Part #878-040
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Will not seize up on ABS or PVC
  • Acid resistant and chemically inert
  • Combine with FIP adapters to make your own cleanouts
  • Available with or without threaded brass insert
  • Made in the USA
  • Highly durable
  • Requires Certification

Specifications

ASTM:
ASTM F-1498 2008
Adjustable:
No
Application:
Drainage
Collection:
878 Series
Color Finish Category:
Whites
Color Finish Name:
White
Cover Material:
Plastic
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cleanout Plug
Head Style:
Countersunk
Material:
Plastic
Material Type:
Glass Reinforced Polypropylene
Origin:
Domestic
Plug Included:
No