Sioux Chief

879 Series 3-1/2 in. Cleanout

Part #S87935  |  Item #1356204  |  Manufacturer Part #879-35

$2.97 EACH

Fits Pipe Size:

3-1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  25
  • Pallet:  3150
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Combine with FIP adapters to make your own cleanouts
  • Will not seize up on ABS or PVC
  • Acid resistant and chemically inert
  • Highly durable

Documents

Specifications

Adjustable: No

Collection: 879 Series

Color Finish: Black

Color Finish Category: Blacks

Cover Material: Plastic

Fits Pipe Size: 3-1/2 in

Material: Plastic

Material Type: ABS

Plug Diameter: No