3 in. MPT Glass Fiber Reinforced Polypropylene Countersunk Cleanout Plug in Black
878 Series 3 in. MPT Glass Fiber Reinforced Polypropylene Countersunk Cleanout Plug in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Will not seize up on ABS or PVC
- Acid resistant and chemically inert
- Combine with FIP adapters to make your own cleanouts
- Available with or without threaded brass insert
- Highly durable
Specifications
- ASTM:
- ASTM F-1498 2008
- Application:
- Drainage
- Collection:
- 878 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cover Material:
- Plastic
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cleanout Plug
- Head Style:
- Countersunk
- Material:
- Plastic
- Material Type:
- Glass Reinforced Polypropylene
- Plug Included:
- No