4 in. Cleanout
850 Series 4 in. Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set screw allows up to 1-1/2 in of vertical adjustment over pipe or fitting
- Cast iron covers for use in heavy duty applications
- Withstands light foot traffic
- Nickel-bronze and tenz-alloy covers for use in pedestrian traffic areas
- Set screws attach access covers to pipe or cleanout
Specifications
- Adjustable:
- Yes
- Application:
- Commercial
- Collection:
- 850 Series
- Color Finish Category:
- Bronze Tones
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 9-1/8 in
- Fits Pipe Size:
- 4 in
- Height:
- 2-3/4 in
- Plug Included:
- No
- Product Type:
- Cleanout Cover