DESCRIPTION

  • Beveled flashing body for easy subfloor installation
  • Machine screws and threaded brass inserts in drain body, and head adapter

Sioux Chief 9.7 gpm Shower Pan Drain in Matte Stainless

S821200ASR

Drain Opening:

2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.2-2005
Adjustable
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2-05
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
6-5/8 in
Drain Opening
2 in
End Connection 1
Hub
Flow Rate
9.7 gpm
GSA Approved
No
Height
5-15/16 in
IAPMO Listed
No
Material
Plastic, Stainless Steel
Material Type
301L, ABS
NSF Certified
No
UL Listed
No

Starting at
$38.13
EACH
  • QUANTITY